2-1/2" ANSI 125 25 Main Valve, Cast Iron, Stainless Steel Transmission Tubing
25P Series 2-1/2" ANSI 125 25 Main Valve, Cast Iron, Stainless Steel Transmission Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Combination of pilots allow for different types of control in one regulator
- Typical applications: reliable, accurate regulator to reduce steam from a high supply pressure to the most efficient operating pressure of the equipment, and to protect the equipment from dangerously high pressures
- Accurate control of pressure with choice of color coded springs
Specifications
- ASME:
- ASME 125#
- Collection:
- 25P Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron
- Pressure - Maximum:
- 200 psig
- Pressure Class:
- 125#
- Type:
- S71437
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Pilot Operated
- Valve Size:
- 2-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 157