This product requires certification to purchase.

2-1/2" ANSI 250 25 Main Valve, Cast Iron

Spirax Sarco

25P Series 2-1/2" ANSI 250 25 Main Valve, Cast Iron

  • Fast #
  • Part #SPI54894
  • Item #3275228
  • Manufacturer Part #54894
5 out of 5 Customer Rating
Brand image
Spirax Sarco

25P Series 2-1/2" ANSI 250 25 Main Valve, Cast Iron

  • Fast #
  • Part #SPI54894
  • Item #3275228
  • Manufacturer Part #54894
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combination of pilots allow for different types of control in one regulator
  • Typical applications: reliable, accurate regulator to reduce steam from a high supply pressure to the most efficient operating pressure of the equipment, and to protect the equipment from dangerously high pressures
  • Accurate control of pressure with choice of color coded springs
  • Requires Certification

Specifications

ASME:
ASME 250#
Collection:
25P Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure - Maximum:
250 psig
Pressure Class:
250#
Valve Body Material:
Cast Iron
Valve Operator:
Pilot Operated
Valve Size:
2-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
144 lb