This product requires certification to purchase.

2 in. 300# 300 psig Cast Iron NPT Pressure Reducing Valve

Spirax Sarco

25P Series 2 in. 300# 300 psig Cast Iron NPT Pressure Reducing Valve

  • Fast #
  • Part #S71433
  • Item #3657910
  • Manufacturer Part #71433
4.8 out of 5 Customer Rating
Brand image
Spirax Sarco

25P Series 2 in. 300# 300 psig Cast Iron NPT Pressure Reducing Valve

  • Fast #
  • Part #S71433
  • Item #3657910
  • Manufacturer Part #71433
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
25P Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
21-1/2 in
Material:
Cast Iron
Maximum Temperature:
450
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Body Material:
Cast Iron
Valve Operator:
Pilot Operated
Valve Size:
2 in
Valve Type:
Pressure Reducing Valve
Weight:
69 lb