This product requires certification to purchase.

3/4" NPT 25 Main Valve, Cast Iron

Spirax Sarco

25P Series 3/4" NPT 25 Main Valve, Cast Iron

  • Fast #
  • Part #S55223
  • Item #180838
  • Manufacturer Part #55223
4.7 out of 5 Customer Rating
Brand image
Spirax Sarco

25P Series 3/4" NPT 25 Main Valve, Cast Iron

  • Fast #
  • Part #S55223
  • Item #180838
  • Manufacturer Part #55223
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 51
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combination of pilots allow for different types of control in one regulator
  • Typical applications: reliable, accurate regulator to reduce steam from a high supply pressure to the most efficient operating pressure of the equipment, and to protect the equipment from dangerously high pressures
  • Accurate control of pressure with choice of color coded springs
  • Requires Certification

Specifications

Collection:
25P Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron
Pressure - Maximum:
250 psig
Valve Body Material:
Cast Iron
Valve Operator:
Pilot Operated
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
32 lb