This product requires certification to purchase.

1-1/4 in. 125# Cast Iron NPT Pressure Reducing Valve

Spirax Sarco

25S Series 1-1/4 in. 125# Cast Iron NPT Pressure Reducing Valve

  • Fast #
  • Part #S59081
  • Item #3275088
  • Manufacturer Part #59081
4 out of 5 Customer Rating
Brand image
Spirax Sarco

25S Series 1-1/4 in. 125# Cast Iron NPT Pressure Reducing Valve

  • Fast #
  • Part #S59081
  • Item #3275088
  • Manufacturer Part #59081
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 125
Collection:
25S Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed:
No
Material:
Cast Iron
NSF Certified:
No
Pressure Class:
125#
Valve Body Material:
Cast Iron
Valve Port Opening:
Standard Port
Valve Size:
1-1/4 in
Valve Type:
Pressure Reducing Valve
Weight:
44 lb