1" NPT 25S Main Valve, Cast Iron, Reduced Port
25S Series 1" NPT 25S Main Valve, Cast Iron, Reduced Port
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The 25P is a self-actuated pilot operated pressure regulator.
- Downstream pressure is fed back through an external sensing line to the pressure pilot, which adjusts the opening of the main valve so as to maintain the set pressure.
- The main valve can close tight for ANSI/FCI 70-2 Class IV shut off when steam is not required.
Specifications
- Collection:
- 25S Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Pilot Operated
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 39