This product requires certification to purchase.

2-1/2" ANSI 125 25S Main Valve, Cast Iron, Reduced Port

Spirax Sarco

25S Series 2-1/2" ANSI 125 25S Main Valve, Cast Iron, Reduced Port

  • Fast #
  • Part #S59084
  • Item #3275120
  • Manufacturer Part #59084
5 out of 5 Customer Rating
Brand image
Spirax Sarco

25S Series 2-1/2" ANSI 125 25S Main Valve, Cast Iron, Reduced Port

  • Fast #
  • Part #S59084
  • Item #3275120
  • Manufacturer Part #59084
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The 25P is a self-actuated pilot operated pressure regulator.
  • Downstream pressure is fed back through an external sensing line to the pressure pilot, which adjusts the opening of the main valve so as to maintain the set pressure.
  • The main valve can close tight for ANSI/FCI 70-2 Class IV shut off when steam is not required.
  • Requires Certification

Specifications

Collection:
25S Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
NSF Certified:
No
Pressure Class:
125#
Valve Body Material:
Cast Iron
Valve Operator:
Pilot Operated
Valve Size:
2-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
135