4 in. 300# 300 psig Carbon Steel Flanged Pressure Reducing Valve
25S Series 4 in. 300# 300 psig Carbon Steel Flanged Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 300
- Collection:
- 25S Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 800
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Port Opening:
- Standard Port
- Valve Size:
- 4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 300 lb