3/4 in inlet/ 3/4 in outlet Pilot Assembly
3/4 in inlet/ 3/4 in outlet Pilot Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Typical applications: reliable, accurate regulator to reduce steam from a high supply pressure to the most efficient operating pressure of the equipment, and to protect the equipment from dangerously high pressures
- A reliable, accurate regulator to reduce steam from a high supply pressure to the most efficient operating pressure of the equipment, and to protect the equipment from dangerously high pressures
Documents
Specifications
- Brand Model Compatibility:
- 25 Series main valves
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Material:
- Cast Iron
- Type:
- S54819