This product requires certification to purchase.

3 in. Gasket Kit for Standard Valve

Spirax Sarco

3 in. Gasket Kit for Standard Valve

  • Fast #
  • Part #S3749053
  • Item #3657945
  • Manufacturer Part #3749053
3.6 out of 5 Customer Rating
Brand image
Spirax Sarco

3 in. Gasket Kit for Standard Valve

  • Fast #
  • Part #S3749053
  • Item #3657945
  • Manufacturer Part #3749053
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
3
Fitting Sizes:
3 in
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Gasket Kit
UL Listed:
No