4" 1/4" NPT Pressure Gauge with Anti-Vibration Tech, Stainless Steel, Singlescale Dial 0-60PSIG
4" 1/4" NPT Pressure Gauge with Anti-Vibration Tech, Stainless Steel, Singlescale Dial 0-60PSIG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial, Industrial
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 400
- Pressure - High:
- 60