4" ANSI 150 FIG34 Y-Strainer, Carbon Steel, with 1/8 Perforated Screen, 1-1/2" NPT Blowdown Valve Connection
Figure 34 4" ANSI 150 FIG34 Y-Strainer, Carbon Steel, with 1/8 Perforated Screen, 1-1/2" NPT Blowdown Valve Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 150
- ASTM:
- ASTM A-216 WCB
- Collection:
- Figure 34
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Perforation Size:
- 1/8 in
- Pressure - Maximum:
- 725 psig
- Pressure Class:
- 150#
- Strainer Type:
- Wye
- Valve Size:
- 4 in
- Valve Type:
- Y-Strainer