4 in. 160 psig Stainless Steel Pressure Gauge 1/4 NPT
4 in. 160 psig Stainless Steel Pressure Gauge 1/4 NPT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 400
- Pressure - High:
- 160
- Pressure - Low:
- 0