6 in. 150# Carbon Steel NPT Pressure Reducing Valve
6 in. 150# Carbon Steel NPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- Valve Size:
- 6 in
- Valve Type:
- Pressure Reducing Valve