2" NPT A3S Bellows Sealed Stop Valve, Forged Steel
A3S 2" NPT A3S Bellows Sealed Stop Valve, Forged Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- A screwed and socket weld bellows sealed, in-line stop valve for use on steam, gas, liquid, condensate and water systems.
- Disc to seat shut-off conforms to API 598 and DIN 3230 leakage rate B01.
Specifications
- ANSI:
- ANSI 800
- ASTM:
- ASTM A-105
- Collection:
- A3S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Carbon Steel
- Handle Type:
- Hand Wheel
- Material:
- Forged Steel
- Material Type:
- Stellite
- Maximum Temperature:
- 797
- Pressure - Maximum:
- 3074 psi
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Sealed
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Stellite
- Valve Size:
- 2 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 25.57