Brass Alloy 1/2 in. NPT Air Eliminator
AE30A Brass Alloy 1/2 in. NPT Air Eliminator
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Brass Alloy
- Pressure - Maximum:
- 100 psi
- Product Type:
- Air Eliminator
- Valve Size:
- 1/2 in