APT14HC & APT14SHC Automatic Pump Trap Inlet & Exhaust Valve / Seat, G
APT14 Series APT14HC & APT14SHC Automatic Pump Trap Inlet & Exhaust Valve / Seat, G
Product Details
Product Details
- Parts
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI Class 150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Ductile Iron
- Maximum Temperature:
- 248
- Pressure - Maximum:
- 232 psig
- Product Type:
- Steam
- Type:
- A8910401
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 2 in x 1-1/2 in