2 in. 450F 125 psi Steam Trap
B Series 2 in. 450F 125 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-449
- Collection:
- B Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 11-3/16 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- TIS:
- TIS 2.408
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in