2" NPT BRV71 Direct Operated Pressure Regulator, Ductile Iron, Range 2-25 PSIG
BRV71 2" NPT BRV71 Direct Operated Pressure Regulator, Ductile Iron, Range 2-25 PSIG
Product Details
Product Details
- The BRV71 (screwed) and BRV73 (flanged) are SG iron bodied direct acting pressure reducing valves designed for applications using steam.
- The BRV71 and BRV73 pressure reducing valves are supplied with one of three color coded springs which are identified by the disc (13) located on the adjustment handwheel:
Specifications
- Collection:
- BRV71
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Ductile Iron
- Maximum Temperature:
- 184
- Pressure - Maximum:
- 232 psi
- Pressure Class:
- 150#
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Direct Operated
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 20