1/4 x 1/4 x 1/4 in. 250 psi NPT Bronze Wye Strainer
BT 1/4 x 1/4 x 1/4 in. 250 psi NPT Bronze Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-62
- Collection:
- BT
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Bronze
- Maximum Temperature:
- 406
- Mesh Size:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Strainer Type:
- Wye
- Valve Size:
- 1/4 in