2 x 2 x 2 in. 250 psi NPT Bronze Wye Strainer
BT 2 x 2 x 2 in. 250 psi NPT Bronze Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-62
- Collection:
- BT
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Sizes:
- 2 in
- Material:
- Bronze
- Maximum Temperature:
- 406
- Mesh Size:
- 100
- Pressure - Maximum:
- 250 psi
- Strainer Type:
- Wye
- Valve Size:
- 2 in