This product requires certification to purchase.

1" Sanitary Clamp BT6-BH Sanitary Balanced Pressure Thermostatic Steam Trap, ASME BPE, 15Ra EP

Spirax Sarco

BT6-B 1" Sanitary Clamp BT6-BH Sanitary Balanced Pressure Thermostatic Steam Trap, ASME BPE, 15Ra EP

  • Fast #
  • Part #S1803151
  • Item #9507740
  • Manufacturer Part #1803151
5 out of 5 Customer Rating
Brand image
Spirax Sarco

BT6-B 1" Sanitary Clamp BT6-BH Sanitary Balanced Pressure Thermostatic Steam Trap, ASME BPE, 15Ra EP

  • Fast #
  • Part #S1803151
  • Item #9507740
  • Manufacturer Part #1803151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel with high-quality surface finish and FDA and USP class VI compliant seal
  • Minimal risk of microbiological growth and high-degree of corrosion resistance
  • The BT6-BH is a high-capacity trap with high-condensate and cold water handling capacities
  • This ensures minimum backup at start-up
  • Improved 'near-to-steam' performance
  • Superior capsule performance means that condensate is discharged at temperatures approaching steam saturation temperature
  • This means cooling legs can be kept to a minimum
  • Safety clamp for body as standard the trap can not easily be disassembled by accident and this is an important safety feature to protect operators
  • Self-draining design incorporating steep 15° angle towards orifice which exceeds the current ASME BPE 2007 recommendations
  • Requires Certification

Specifications

ASTM:
ASTM A276
Application:
Commercial, Industrial
Collection:
BT6-B
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Material:
Stainless Steel
Pressure - Maximum:
145 psig
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Size:
1 in