This product requires certification to purchase.

Stainless Steel 1-1/2 in.

Spirax Sarco

BT6HC Stainless Steel 1-1/2 in.

  • Fast #
  • Part #S1800380
  • Item #3656111
  • Manufacturer Part #1800380
5 out of 5 Customer Rating
Brand image
Spirax Sarco

BT6HC Stainless Steel 1-1/2 in.

  • Fast #
  • Part #S1800380
  • Item #3656111
  • Manufacturer Part #1800380
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Stainless Steel
Maximum Temperature:
350
Pressure - Maximum:
145 psi
UL Listed:
No
Valve Size:
1-1/2 in