1/2 in. 850F 150 psig Thermodynamic Steam Trap Trap

You last purchased this on
 
Spirax Sarco

BTD52L 1/2 in. 850F 150 psig Thermodynamic Steam Trap Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

BTD52L 1/2 in. 850F 150 psig Thermodynamic Steam Trap Trap

  • Fast #
  • Part #S1810261
  • Item #3275455
  • Manufacturer Part #1810261
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The BTD52L Thermodynamic Steam Trap is constructed entirely of 316L stainless steel and is suitable for aggressive condensate often found in clean steam systems using deionized water
  • Requires Certification

Documents


Specifications

Collection:
BTD52L
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
850
Pressure - Maximum:
150 psig
Recommended Valve Application:
Water
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Size:
1/2 in