1" Sanitary Clamp BTM7 Balance Pressure Thermostatic Steam Trap, Stainless Steel
BTM7 1" Sanitary Clamp BTM7 Balance Pressure Thermostatic Steam Trap, Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BTM7 is a maintainable thermostatic steam trap designed to remove condensate from clean steam systems with minimal backing up.
Specifications
- Application:
- Commercial, Industrial
- Collection:
- BTM7
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Material:
- Stainless Steel
- Maximum Temperature:
- 338
- Pressure - Maximum:
- 102 psig
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in