This product requires certification to purchase.

14 in. Pneumatic Aluminum Actuator

Spirax Sarco

BVA300 Series 14 in. Pneumatic Aluminum Actuator

  • Fast #
  • Part #S6232937
  • Item #3655869
  • Manufacturer Part #6232937
3.9 out of 5 Customer Rating
Brand image
Spirax Sarco

BVA300 Series 14 in. Pneumatic Aluminum Actuator

  • Fast #
  • Part #S6232937
  • Item #3655869
  • Manufacturer Part #6232937
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Collection:
BVA300 Series
Material:
Aluminum
UL Listed:
No
Valve Size:
14 in
Volts:
24/110/220V