3 x 3 x 3 in. 250 psi 450F NPT Cast Iron Wye Strainer
CI-250 3 x 3 x 3 in. 250 psi 450F NPT Cast Iron Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 250
- ASTM:
- ASTM A-126
- Collection:
- CI-250
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 3 in
- Length:
- 14 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Mesh Size:
- 100
- Pressure - Maximum:
- 250 psi
- Strainer Type:
- Wye
- Valve Size:
- 3 in