CSDP, 1 in. BT6-BL, ASME BPE
CSDP, 1 in. BT6-BL, ASME BPE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- BT6-B sanitary balanced pressure thermostatic steam trap is designed to remove condensate from clean and pure steam applications with minimal condensate retention
Documents
Specifications
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Material:
- Stainless Steel
- Type:
- S1803155
- Valve Size:
- 1 in