3/4 x 3/4 x 3/4 in. 400 psi NPT Carbon Steel Wye Strainer
CT 3/4 x 3/4 x 3/4 in. 400 psi NPT Carbon Steel Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 600
- ASME:
- ASME B31.3
- ASTM:
- ASTM B-62
- Collection:
- CT
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 4-13/32 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 750
- Mesh Size:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Strainer Type:
- Wye
- Valve Size:
- 3/4 in