This product requires certification to purchase.

1-1/2" NPT CT Y-Type Strainer, Carbon Steel, with 20 Mesh Screen

Spirax Sarco

CT Series 1-1/2" NPT CT Y-Type Strainer, Carbon Steel, with 20 Mesh Screen

  • Fast #
  • Part #SPI52079
  • Item #1323499
  • Manufacturer Part #52079
4.8 out of 5 Customer Rating
Brand image
Spirax Sarco

CT Series 1-1/2" NPT CT Y-Type Strainer, Carbon Steel, with 20 Mesh Screen

  • Fast #
  • Part #SPI52079
  • Item #1323499
  • Manufacturer Part #52079
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hagerstown, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Should be installed with the flow direction as indicated on the body, in a vertical down or horizontal pipeline
  • Must be accessible for periodic removal of accumulated debris, by either blowing down or removal and cleaning of the screen
  • Requires Certification

Specifications

ASME:
ASME B31.3
ASTM:
ASTM A-216 Grade WCB
Collection:
CT Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Carbon Steel
Pressure - Maximum:
1480 psig
Strainer Type:
Wye
Valve Size:
1-1/2 in
Valve Type:
Y-Strainer