2" DCV4 Wafer Check Valve, Stainless Steel, Metal Seat with Standard Stainless Steel Spring
DCV 4 2" DCV4 Wafer Check Valve, Stainless Steel, Metal Seat with Standard Stainless Steel Spring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DCV4 stainless steel disc check valve is of the wafer pattern designed to be sandwiched between ASME flanges.
- It is suitable for use on a wide range of fluids for applications in process lines, hot water systems, steam and condensate systems etc.
Specifications
- ASME:
- ASME Class 150, ASME Class 300
- ASTM:
- ASTM A-351
- Collection:
- DCV 4
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Maximum Temperature:
- 752
- NSF Certified:
- No
- Pressure - Maximum:
- 725 psig
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Metal
- Valve Size:
- 2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 4 lb