3/4 in. NPT DP27 0.2-17 Barg
DP 27 3/4 in. NPT DP27 0.2-17 Barg
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for steam or compressed air applications.
- This product is available with a manufacturer's Typical Test Report.
Documents
Specifications
- Collection:
- DP 27
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Ductile Iron
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve