10 x 10 x 10 in. 125 psig Cast Iron Wye Strainer
F-125 10 x 10 x 10 in. 125 psig Cast Iron Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 125
- ASTM:
- ASTM A-126 Class B
- Collection:
- F-125
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 25-4/5 in
- Material:
- Cast Iron, Mineral, Stainless Steel
- Material Type:
- Graphite
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Perforation Size:
- 1/8 in
- Pressure - High:
- 125
- Pressure Class:
- 125#
- Strainer Type:
- Wye
- Valve Size:
- 10 in
- Valve Type:
- Y-Strainer