6 x 6 x 6 in. Wye Strainer
F-125 6 x 6 x 6 in. Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 125
- Collection:
- F-125
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Cast Iron
- Mesh Size:
- 100
- NSF Certified:
- No
- Strainer Type:
- Wye
- Valve Size:
- 6 in