6 x 6 x 6 in. 250 psig Cast Iron Wye Strainer
F-250 6 x 6 x 6 in. 250 psig Cast Iron Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 250
- ASTM:
- ASTM A-126 Class B
- Collection:
- F-250
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 20-1/5 in
- Material:
- Cast Iron, Mineral, Stainless Steel
- Material Type:
- Graphite
- Maximum Temperature:
- 450
- Mesh Size:
- 20
- NSF Certified:
- No
- Perforation Size:
- 3/64 in
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Steam, Water
- Strainer Type:
- Wye
- Valve Size:
- 6 in
- Valve Type:
- Y-Strainer