This product requires certification to purchase.

3/4" ANSI 300 FIG34 Y-Strainer, Carbon Steel, with 1/32 Perforated Screen, 1/2" NPT Blowdown Valve Connection

Spirax Sarco

Figure 34 3/4" ANSI 300 FIG34 Y-Strainer, Carbon Steel, with 1/32 Perforated Screen, 1/2" NPT Blowdown Valve Connection

  • Fast #
  • Part #S1671392
  • Item #3276123
  • Manufacturer Part #1671392
3.1 out of 5 Customer Rating
Brand image
Spirax Sarco

Figure 34 3/4" ANSI 300 FIG34 Y-Strainer, Carbon Steel, with 1/32 Perforated Screen, 1/2" NPT Blowdown Valve Connection

  • Fast #
  • Part #S1671392
  • Item #3276123
  • Manufacturer Part #1671392
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 300
ASTM:
ASTM A-216 WCB
Collection:
Figure 34
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Carbon Steel
Perforation Size:
1/32 in
Pressure - Maximum:
725 psig
Pressure Class:
300#
Strainer Type:
Wye
Valve Size:
3/4 in
Valve Type:
Y-Strainer