This product requires certification to purchase.

6" ANSI 150 FIG34 Y-Strainer, Carbon Steel, with 1/8 Perforated Screen, 2" NPT Blowdown Valve Connection

Spirax Sarco

Figure 34 6" ANSI 150 FIG34 Y-Strainer, Carbon Steel, with 1/8 Perforated Screen, 2" NPT Blowdown Valve Connection

  • Fast #
  • Part #S1683866
  • Item #1323425
  • Manufacturer Part #1683866
5 out of 5 Customer Rating
Brand image
Spirax Sarco

Figure 34 6" ANSI 150 FIG34 Y-Strainer, Carbon Steel, with 1/8 Perforated Screen, 2" NPT Blowdown Valve Connection

  • Fast #
  • Part #S1683866
  • Item #1323425
  • Manufacturer Part #1683866
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 150
ASTM:
ASTM A-216 WCB
Collection:
Figure 34
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Carbon Steel
Perforation Size:
1/8 in
Pressure - Maximum:
725 psig
Pressure Class:
150#
Strainer Type:
Wye
Valve Size:
6 in
Valve Type:
Y-Strainer