1" ANSI 150 FIG36 Y-Strainer, Austenitic Stainless Steel, with 1/32 Perforated Screen with 1/2" NPT Blowdown Connection
Figure 36 1" ANSI 150 FIG36 Y-Strainer, Austenitic Stainless Steel, with 1/32 Perforated Screen with 1/2" NPT Blowdown Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Fig 36 is an austenitic stainless steel integrally flanged Y-type strainer
- The standard stainless steel screen in the 1/2" to 3" size range has 1 /32" (0.8 mm) perforations, in the 4" to 8" size range it has 1 /16" (1.6 mm) perforations.
- Other perforations, mesh sizes and Monel screens are available as options. T
Specifications
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Figure 36
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Strainer Type:
- Wye
- Valve Size:
- 1 in
- Valve Type:
- Y-Strainer