1" NPT FT-125 Float & Thermostatic Steam Trap, Cast Iron, Parallel Pipe Connections
FT-125 1" NPT FT-125 Float & Thermostatic Steam Trap, Cast Iron, Parallel Pipe Connections
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The trap contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent.
Specifications
- ASTM:
- ASTM A-126 Class B
- Application:
- Commercial, Industrial
- Collection:
- FT-125
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 125 psig
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in