1-1/2" NPT FT14-4.5C Float & Thermostatic Steam Trap, Cast Iron, Air Vent & Steam Lock Release, PMO 65 PSIG
FT14 1-1/2" NPT FT14-4.5C Float & Thermostatic Steam Trap, Cast Iron, Air Vent & Steam Lock Release, PMO 65 PSIG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The FT14 is an SG iron bodied ball float steam trap having stainless steel working internals and integral automatic air venting facility.
- The FT14 can be maintained without disturbing the pipework.
Documents
Specifications
- Application:
- Commercial, Industrial
- Collection:
- FT14
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Pressure - Maximum:
- 65 psig
- Type:
- S0666990
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in