1" NPT FTS14-10 Float & Thermostatic Steam Trap, Austenitic Stainless Steel, PMO 150 PSIG
FT14 1" NPT FTS14-10 Float & Thermostatic Steam Trap, Austenitic Stainless Steel, PMO 150 PSIG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The FT14 is an SG iron bodied ball float steam trap having stainless steel working internals and integral automatic air venting facility.
- The FT14 can be maintained without disturbing the pipework.
Specifications
- ASTM:
- ASTM A-193 B7
- Application:
- Commercial, Industrial
- Collection:
- FT14
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 200 psig
- TIS:
- TIS 2.306
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in