1-1/2" ANSI 150 FT450-10 Float & Thermostatic Steam Trap, Cast Steel Body, PMO 145 PSIG
FT450 1-1/2" ANSI 150 FT450-10 Float & Thermostatic Steam Trap, Cast Steel Body, PMO 145 PSIG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The trap contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent.
Specifications
- ANSI:
- ANSI 150
- ASTM:
- ASTM A-216 WCB
- Application:
- Commercial, Industrial
- Collection:
- FT450
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 145 psig
- Valve Body Material:
- Cast Steel
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in