2" ANSI 150 FT46-10 Float & Thermostatic Steam Trap, Stainless Steel, PMO 145 PSIG
FT46 2" ANSI 150 FT46-10 Float & Thermostatic Steam Trap, Stainless Steel, PMO 145 PSIG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The FT46 is an austenitic stainless steel bodied ball float steam trap having stainless steel working internals and automatic air venting facility.
- The trap is supplied with integrally flanged connections and can be maintained without disturbing the pipework.
Specifications
- ANSI:
- ANSI 300, ANSI 150
- Application:
- Commercial, Industrial
- Collection:
- FT46
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Pressure - Maximum:
- 580 psig
- Type:
- S1436191
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in