This product requires certification to purchase.

2" NPT FTB-20 Float & Thermostatic Steam Trap, Cast Iron

Spirax Sarco

FTB Super Capacity Series 2" NPT FTB-20 Float & Thermostatic Steam Trap, Cast Iron

  • Fast #
  • Part #S58476
  • Item #1323475
  • Manufacturer Part #58476
4.2 out of 5 Customer Rating
Brand image
Spirax Sarco

FTB Super Capacity Series 2" NPT FTB-20 Float & Thermostatic Steam Trap, Cast Iron

  • Fast #
  • Part #S58476
  • Item #1323475
  • Manufacturer Part #58476
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The trap contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature. Noncondensible gases are released by a separate internal balanced pressure thermostatic air vent.
  • FTB-20
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure - Maximum
125 psig
Valve Size
2 in
Characteristics & Features
Collection
FTB Super Capacity Series
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Operator
Float
Valve Seat Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM A-126 Class B