This product requires certification to purchase.

1-1/2" NPT FTI-30 Float & Thermostatic Steam Trap, Cast Iron, Straight through Piping

Spirax Sarco

FTI-30 1-1/2" NPT FTI-30 Float & Thermostatic Steam Trap, Cast Iron, Straight through Piping

  • Fast #
  • Part #S74115
  • Item #3658031
  • Manufacturer Part #74115
5 out of 5 Customer Rating
Brand image
Spirax Sarco

FTI-30 1-1/2" NPT FTI-30 Float & Thermostatic Steam Trap, Cast Iron, Straight through Piping

  • Fast #
  • Part #S74115
  • Item #3658031
  • Manufacturer Part #74115
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The Spirax Sarco FTI contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent.
  • The in-line piping connections simplify installation.
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
Application:
Commercial, Industrial
Collection:
FTI-30
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron
Maximum Temperature:
450
Pressure - Maximum:
30 psig
TIS:
TIS TI-2-321-US
Valve Body Material:
Cast Iron
Valve Operator:
Float
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in