1" NPT FTI-75 Float & Thermostatic Steam Trap, Cast Iron, Straight through Piping
FTI-75 1" NPT FTI-75 Float & Thermostatic Steam Trap, Cast Iron, Straight through Piping
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Spirax Sarco FTI contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent.
- The in-line piping connections simplify installation.
Specifications
- ASTM:
- ASTM A-126 Class B
- Application:
- Commercial, Industrial
- Collection:
- FTI-75
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 75 psi
- TIS:
- TIS TI-2-321-US
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in