1/2" NPT FTS14-10 Float & Thermostatic Steam Trap, Austenitic Stainless Steel, PMO 150 PSIG
FTS14 1/2" NPT FTS14-10 Float & Thermostatic Steam Trap, Austenitic Stainless Steel, PMO 150 PSIG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The FTS14 is an austenitic stainless steel ball float steam trap with an integral automatic air vent.
- Extremely versatile traps. Work efficiently on both light and heavy condensate loads
Specifications
- ASTM:
- ASTM A-351 CF8M
- Application:
- Commercial, Industrial
- Collection:
- FTS14
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Maximum Temperature:
- 572
- Pressure - Maximum:
- 363 psig
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in