FTS14-10 1/2 in. ANSI 300 Float & Thermostatic Steam Trap
FTS14-10 1/2 in. ANSI 300 Float & Thermostatic Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The FTS14 is an austenitic stainless steel ball float steam trap with an integral automatic air vent.
- Extremely versatile traps. Work efficiently on both light and heavy condensate loads
Documents
Specifications
- ANSI:
- ANSI 300
- Material:
- Stainless Steel
- Valve Size:
- 1/2 in