Stainless Steel 3/4 in. NPT Pipeline Connector
IPC20 Stainless Steel 3/4 in. NPT Pipeline Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.11
- ASTM:
- ASTM A-351 CF8, ASTM A-582 416
- Collection:
- IPC20
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Stainless Steel
- UL Listed:
- No
- Valve Port Opening:
- Full Port