3/4" NPT CH-6B Liquid Expansion Steam Trap, Cast Iron, Adjustment Range (145-195F)
Model CH-6 3/4" NPT CH-6B Liquid Expansion Steam Trap, Cast Iron, Adjustment Range (145-195F)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Types "C" Thermotons can be field adjusted to hold back condensate until it has cooled to between 75?F and 212?F.
- (Four 50?F adjustment ranges are available.)
- Thermotons can therefore function as both steam traps and very simple temperature regulators
Specifications
- ASTM:
- ASTM A-126 Class B
- Application:
- Commercial, Industrial
- Collection:
- Model CH-6
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 300 psig
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in